missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gamma Irradiated Trash Bag
GREENER_CHOICEBIOPHARMA

Product Code. 17738477 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
55 x 36 in.
No. per Pack:
1 Ea.
10 Pk.
2 Pk.
5 Pk.
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) No. per Pack unitSize
17738477 55 x 36 in. 5 Pk. Pack of 20
17708477 55 x 36 in. 1 Ea. Pack of 100
17718477 55 x 36 in. 10 Pk. Pack of 10
17728477 55 x 36 in. 2 Pk. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17738477 Supplier Keystone Cleanroom Products Supplier No. S3655CP5
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pre-sterilized trash bags for pharmaceutical cleanrooms. Simplify the removal of waste from your aseptic cleanroom without introducing external sources of microbial contamination.

  • Packaged in an ISO6 cleanroom
  • 2 mil clear polyethylene
  • Each package includes a lot number for traceability
  • Certificates of Conformance and Irradiation sent with shipment
  • Packaged in Tyvek™/Mylar Chevron Peel Pouches

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance COC, Certificate of Irradiation
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Cleaning
For Use With (Equipment) Trash Bin
Material LDPE
Sterility Sterile
No. per Pack 5 Pk.
Sterilization Method Gamma Irradiated
Thickness (English) 2 mil
Dimensions (L x W) 55 x 36 in.
Length (English) 55 in.
Width (English) 36 in.
Product Type Cleanroom Bags
Capacity (English) 15 gal.
Capacity (Metric) 56.9 L
Length (Metric) 139.7 cm
Width (Metric) 91.4 cm
Thickness (Metric) 0.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.