missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Luer Tip
Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Luer Tip is used to measure and dispense fluids.
Brand: Poulten & Graf GmbH 7 20244
Code : NEW
Additional Details : Weight : 0.15300kg
Description
- With Luer tip
- With steel piston
- Interchangable
- For technical use only
Specifications
Autoclavable | |
Clear | |
Yes | |
No | |
Glass and Metal Syringe | |
30 mL | |
Yes |
Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) | |
Glass and Metal Syringe with Luer tip | |
Glass and Metal Syringe | |
Amber | |
1 | |
Luer Tip |