missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Forte™ High Temperature Circulator
Description
Julabo high temperature circulators are the ideal solution to a growing user demand in the marketplace. Peak performance, rapid heating and cooling, and fast response times in the event of exothermic reactions - these are only few of the features of our high temperature circulators. The self-optimising controller (ICC - Intelligent Cascade Control) ensures high temperature stability and a PID-controlled operational parameters are available at the touch of a button for modification or adjustment. LED multidisplay and interactive LCD display systems ensure easy, user-friendly operation. The heating system, powerful pump action and controlled cooling ensure rapid and precise control for temperature applications of to +400°C. These instruments are completely sealed, preventing the release of oil fumes and prolonging the lifetime of the heat transfer liquid. Automatic air-purge allows easy filling, While all electrical connections and the optional Profibus ensure a 'future-proofed' interface with upcoming automation technology. Julabo high temperature circulators are recommended for applications using jacketed reactors and autoclaves, distillation columns as well as laboratory, miniplant and process-scale applications.
- Working temperature range up to 400°C
- Self-optimising ICC temperature controller
- Strong pumping capacity 18L/min - 1.2 bar max
- Automatic air-purge allows easy filling
- Automated heat-up feature adjusts to external systems
- Bright LED multi-display, with display resolution to 0.01°C
- Backlit interactive four-line LCD display
- On-line communication via built-in RS232 interface
- Stand-by input for external emergency switch-off
- Integrated programmer stores up to six profiles (60 sections each)
- Electronic level indication
- ATC function for simple correction of temperature variations
- ATC function allows use as testing instrument according to ISO 9000
- Available voltage versions: 230V/50Hz, 230V/60Hz
- Permissible cooling water pressure 4.5 bar max, pressure difference between IN and OUT: 2 to 4.5 bar
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Certifications/Compliance | CE, Classification III (FL) according to DIN 12876-1 |
| Flow Rate | 14 to 18 L/min. |
| Temperature Range | 40°C to 400°C |
| Type | High Temperature Circulator |
| Heating Capacity | 3 kW |
| Model | HT30-M1-CU |
| Temperature Stability | ±0.01 to 0.1°C |
| Length (Metric) | 23 cm |
| Width (Metric) | 43 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?