missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing

Product Code. 10296702
Change view
Click to view available options
Tubing Size:
0.51 mm I.D., 2.35 mm O.D.
0.64 mm I.D., 2.48 mm O.D.
0.89 mm I.D., 2.73 mm O.D.
1.02 mm I.D., 2.86 mm I.D.
1.52 mm I.D., 3.36 mm O.D.
2.79 mm I.D., 4.63 mm O.D.
Unit Size:
Pack of 12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10296702 1.02 mm I.D., 2.86 mm I.D. Pack of 12
10656133 0.64 mm I.D., 2.48 mm O.D. Pack of 12
10685363 2.79 mm I.D., 4.63 mm O.D. Pack of 12
10165022 0.51 mm I.D., 2.35 mm O.D. Pack of 12
10444772 1.52 mm I.D., 3.36 mm O.D. Pack of 12
15319760 0.89 mm I.D., 2.73 mm O.D. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10296702 Supplier Ismatec™ Supplier No. 9762828
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specialized 2-stop tubing for concentrated acids and corrosive solvents. Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing requires extension tubing on both suction and discharge sides.

  • High chemical resistance.
  • Low gas permeability.
  • Wide temperature range.
  • Limited service-life.
  • Must not be used for foodstuffs, beverages and drugs.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended.

Specifications

Certifications/Compliance FDA 21 CFR175.300
Description Color-code: White-White
Material Fluran F-5500-A
Overall Length (Metric) 18 cm
Thickness (Metric) 0.92 mm
For Use With (Application) Concentrated acids and corrosive solvents. CA cassettes.
Min. Operating Temperature (Metric) -31°C
Packaging Quantity 12 Pcs./Pk.
Tubing Size 1.02 mm I.D., 2.86 mm I.D.
Gas Permeability CO2 38, O2 14, N2 5
Limitations Limited service life
Color Black
Vacuum Level Good
Max. Operating Temperature (Metric) 204°C
Product Type 2-stop Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.