missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One FLUOTRAC™ 200 LoBase μC-Bottom 1536-well Microplate

Description
Alphanumeric well coding
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens |
| Format | Standard |
| Lid | Without Lid |
| Array | 32 x 48 |
| Autoclavable | Not Autoclavable |
| Binding Type | Medium Binding |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Volume (Metric) Working | 3 to 10 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?