missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Flat Bottom Polystyrene Multipurpose Container with Metal Screw Cap

Product Code. 10141322
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
150 mL
250 mL
Sterility:
Aseptic
Label:
Labeled
No Label
Unit Size:
Pack of 120
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Label unitSize
10141322 150 mL Aseptic Labeled Pack of 120
13087693 60 mL Aseptic Labeled -
13077703 100 mL Aseptic No Label -
13087703 100 mL Aseptic Labeled -
10297681 150 mL Aseptic No Label Pack of 120
13057723 250 mL Aseptic Labeled -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10141322 Supplier Greiner Bio-One Supplier No. 225180

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for optical measurements due to its high clarity.

  • Metal screw cap
  • With or without plain label
  • Manufactured aseptically in a Class II Clean Room environment
  • Can be used universally for academic and medical purposes
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-purpose Container
Material Polystyrene
Sterility Aseptic
Capacity (Metric) 150 mL
Closure Material Metal
Closure Type Screw Cap
Diameter (Metric) 49 mm
For Use With (Application) For academic and medical purposes
Label Labeled
Length (Metric) 107 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.