missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Flat-Bottom Flasks With Conical Ground Joint

Product Code. 10060211
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Standard Taper Joint:
NS 19/26
NS 24/29
NS 29/32
Diameter (Metric) Outer:
51 mm
64 mm
85 mm
105 mm
131 mm
166 mm
Unit Size:
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Diameter (Metric) Outer unitSize
10060211 250 mL NS 19/26 85 mm Pack of 10
10141471 100 mL NS 19/26 64 mm Pack of 10
10643501 100 mL NS 29/32 64 mm Pack of 10
10433491 2 L NS 29/32 166 mm Pack of 10
10274141 2 L NS 24/29 166 mm Pack of 10
10460703 50 mL NS 24/29 51 mm Pack of 10
10500122 100 mL NS 24/29 64 mm Pack of 10
10694382 500 mL NS 19/26 105 mm Pack of 10
10767891 1 L NS 24/29 131 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10060211 Supplier Lenz Laborglasintrumente Supplier No. 03011949
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • According to DIN EN ISO 4797
  • Wiith inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 250 mL
Includes Conical ground joint and inscription label
Standard Taper Joint NS 19/26
Diameter (Metric) Outer 85 mm
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.