missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Flat Bottom Flasks, Narrow Neck

Product Code. 10192091
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
4 L
5 L
10 L
Height (Metric):
90 mm
105 mm
138 mm
163 mm
190 mm
250 mm
259 mm
275 mm
290 mm
360 mm
Unit Size:
Each
Pack of 10
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
10192091 5 L 290 mm Each
10080401 1 L 190 mm Pack of 10
10409562 100 mL 105 mm Pack of 10
10537671 500 mL 163 mm Pack of 10
10632092 50 mL 90 mm Pack of 10
10642092 250 mL 138 mm Pack of 10
10747331 2 L 259 mm Pack of 10
10757331 10 L 360 mm Each
11903631 3 L 250 mm Each
11913631 4 L 275 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10192091 Supplier Lenz Laborglasintrumente Supplier No. 07045082
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN ISO 1773 and in addition to standard
  • With beaded rim
  • Material: DURAN™

Specifications

Capacity (Metric) 5 L
Material Duran Glass
Height (Metric) 290 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.