missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Fixed Blade Propeller Stirrer

Product Code. 10132841
Change view
Click to view available options
Length (Metric):
400 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10132841 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10132841 Supplier Bochem™ Supplier No. 9113
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Fixed Blade Propeller Stirrer for mixing media with low and medium viscosities.

  • Medium rpm-range
  • Mixing of media with low and middle viscosity
  • Ideal for homogenising and suspensioning
  • Axial flow

Specifications

Diameter (Metric) Fan 100 mm
Diameter (Metric) Shaft 10 mm
Length (Metric) 400 mm
Material Stainless Steel (18/10)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.