missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ All-Metal Quick-Disconnects

Product Code. 10056381 Shop All SP Scienceware Products
Change view
Click to view available options
Diameter (English) Inner:
0.125 in.
Female, 0.25 in.
Male, 0.25 in.
For Use With:
3.2mm
Female, 6.4 mm
Male, 6.4 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner For Use With unitSize
10056381 Female, 0.25 in. Female, 6.4 mm Each
10107641 Male, 0.25 in. Male, 6.4 mm Each
10279681 0.125 in. 3.2mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10056381 Supplier Bel-Art™ Supplier No. F197240804
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Inline hose connector with automatic shutoff on disconnect to prevent leakage

  • Chrome-plated brass hookups Compatible with most tubing
  • Operates at temperatures to 82°C (180°F), pressures to 250psi (1.7MPa) and vacuum to 30 in.Hg

Order Info

Order male and female connectors separately so tubing of the same or different size can be connected.

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner Female, 0.25 in.
Diameter (Metric) Inner Female, 6.4 mm
Material Metal
For Use With Female, 6.4 mm
Color Chrome
Maximum Pressure 250 psi
Product Type Quick Disconnect, Female Coupling
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.