missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ FC Series Recirculating Cooling Baths with Air Compressor
Description
- Adjustable ratio for feed/return temperatures
- Easy filling system located at the front
- Activation of pump for filling
- Bright MULTI-DISPLAY (LED)
- Upper and lower temperature warning functions with interval tone
- Integrated freezing protection and dry-running protection
- Rapid and easy operation via seamless, splash-proof keypad
- Liquid level indication on the front
- Self-test, reciprocal sensor monitoring, pump motor and compressor overload protection
- Complete shut-down with audible signal in case of an alarm
- Removable venting grid for simplified removal of dust
- ATC function for simple correction of temperature variations
- RS232 interface for on-line communication (LIMS capability)
- High temperature stability
- Integrated heater with 1.2 kW capacity
- Pressure Indicator 0...1.6 bar
Specifications
Specifications
| Capacity (Metric) | 8 L |
| Certifications/Compliance | CE |
| Cooling Capacity | 0.1kW at -10°C, 0.3kW at 5°C, 0.37kW at 10°C, 0.5kW at 20°C (Medium Ethanol) |
| Flow Rate | 22 L/min. |
| Temperature Range | -20°C to +80°C |
| Heating Capacity | 1.2 kW |
| Max. Pressure | 17.4 psi |
| Model | FC600S |
| Refrigerant | R134A |
| Temperature Accuracy | ±0.2°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?