missing translation for 'onlineSavingsMsg'
Learn More

EVOS™ XL Core

Product Code. 11577225
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
11577225 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11577225 Supplier EVOS™ Supplier No. AMEX1200

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Embedded operating system with image software for capture/save

Features

  • EVOS™ xl core
  • LED illumination
  • Brightfield and phase contrast
  • Color camera, 3.1 megapixel
  • 12.1 in. high-definition display
  • Available with fixed stage or mechanical stage
  • Objectives (Fixed-Stage Model): 4X, 10X, 20X
  • Objectives (Mechanical Stage Model): 4X, 10X, 20X, 40X
  • Embedded operating system with image software for capture/save

TRUSTED_SUSTAINABILITY

Specifications

Camera 3.1 MP Color
Includes Fixed stage and 4X/10X/20X/40X objectives, wireless mouse, power adaptor, quick start guide, USB flash drive with documentation, condenser shield, removable, Glass stage plate, dust cover
Light Source LED
Magnification 4X, 10X, 20X, 40X
Objectives 4X, 10X, 20X, 40X
Optics Infinity
Positions 3 Position turret
Display LCD
Operating System Embedded operating system with imaging software for image capture and save via mouse or front mounted manual buttons
Software Imaging software
Depth (English) 16 in.
Depth (Metric) 40.6 cm
Height (English) 21 in.
Height (Metric) 36.8 cm
Weight (English) 20.1 lb.
Weight (Metric) 9.1 kg
Width (English) 31.8 in.
Width (Metric) 12.5 cm
Electrical Requirements 100/240 V, 50/60 Hz
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.