missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Evaporating Dishes Conical Shape
Description
Conical shape, with spout.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 250 mL |
| Color | White |
| Sterility | Non-sterile |
| Type | Evaporating Dish |
| Height (Metric) | 62 mm |
| Diameter (Metric) | 90 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?