missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Exceeds the requirements set forth by the American Chemical Society (ACS)
- Label provides an actual Lot Analysis as a guarantee of purity and consistency
- Analytical methods used for these determinations are based on standard test procedures described in technical publications
- Improvements developed by J.T. Baker are employed to achieve a higher degree of reliability
Specifications
Specifications
| Melting Point | -83.57°C |
| Color | Colorless |
| Density | 0.9g/cm3 at 20°C |
| Boiling Point | 76°C to 78°C |
| Quantity | 5 L |
| Explosion Limit | 2.1 - 11.5 Vol % |
| Flash Point | −1°C |
| Ignition Point | 460°C |
| Odor | Fruit-like |
| Packaging | EcoTainer Metal Safety Can |
| Show More |
Safety and Handling
Signal Word
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?