missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Erlenmeyer Flasks Wide Neck
Description
- Acc. to DIN ISO 24450 and in addition to standard
- With beaded rim
- With graduation
- Material: DURAN™
Specifications
Specifications
| Diameter (Metric) Outer Neck | 72 mm |
| Capacity (Metric) | 2 L |
| Includes | Beaded rim and graduation |
| No. per Pack | 10/Pk. |
| Diameter (Metric) Outer | 153 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?