missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ Engraved Replacement Labels for M710, M610, M611
Brady™ Engraved Replacement Labels for M710, M610, M611
Product Code. 17848074
Change view
Click to view available options
Color:
Black
Green
Red
Silver
White
Yellow
Dimensions (LxW):
7.95 x 27 mm
12.45 x 27 mm
15 x 27 mm
18 x 27 mm
40 x 30 mm
75 x 25 mm
Unit Size:
Pack of 100
Pack of 150
Pack of 250
30 product options available for selection
| Product Code. | Color | Dimensions (LxW) | unitSize |
|---|---|---|---|
| 17848074 | Green | 12.45 x 27 mm | Pack of 250 |
| 17837864 | White | 7.95 x 27 mm | Pack of 250 |
| 17807904 | White | 12.45 x 27 mm | Pack of 250 |
| 17808004 | White | 15 x 27 mm | Pack of 150 |
| 17847904 | White | 18 x 27 mm | Pack of 150 |
| 17827994 | White | 40 x 30 mm | Pack of 100 |
| 17847924 | White | 75 x 25 mm | Pack of 100 |
| 17827924 | Black | 7.95 x 27 mm | Pack of 250 |
| 17867894 | Black | 12.45 x 27 mm | Pack of 250 |
| 17857994 | Black | 15 x 27 mm | Pack of 150 |
| 17817924 | Black | 18 x 27 mm | Pack of 150 |
| 17807994 | Black | 40 x 30 mm | Pack of 100 |
| 17817874 | Silver | 7.95 x 27 mm | Pack of 250 |
| 17837954 | Silver | 12.45 x 27 mm | Pack of 250 |
| 17867914 | Silver | 15 x 27 mm | Pack of 150 |
| 17817994 | Silver | 18 x 27 mm | Pack of 150 |
| 17808084 | Silver | 40 x 30 mm | Pack of 100 |
| 17877874 | Red | 7.95 x 27 mm | Pack of 250 |
| 17847984 | Red | 12.45 x 27 mm | Pack of 250 |
| 17887994 | Red | 15 x 27 mm | Pack of 150 |
| 17807854 | Red | 18 x 27 mm | Pack of 150 |
| 17828054 | Red | 40 x 30 mm | Pack of 100 |
| 17807944 | Yellow | 7.95 x 27 mm | Pack of 250 |
| 17867984 | Yellow | 12.45 x 27 mm | Pack of 250 |
| 17897944 | Yellow | 15 x 27 mm | Pack of 150 |
| 17807914 | Yellow | 18 x 27 mm | Pack of 150 |
| 17847994 | Yellow | 40 x 30 mm | Pack of 100 |
| 17898034 | Yellow | 75 x 25 mm | Pack of 100 |
| 17897864 | Green | 7.95 x 27 mm | Pack of 250 |
| 17888034 | Green | 40 x 30 mm | Pack of 100 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Engraved Plate Replacement labels for the M610 and M611 Thermal Transfer Portable Printers
- Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
- Aggressive adhesive and solvent resistance makes them an ideal replacement for engraved tags
- Service temperature of -40°C to +100°C
Specifications
Specifications
| Adhesive Type | Permanent Acrylic, Foam-backed |
| Coating | None |
| Color | Green |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Engraved Plate Labels |
| Sterility | Non-sterile |
| For Use With (Application) | Data and Telecommunications, Electrical Labeling, General Identification |
| For Use With (Equipment) | M610, M710, M611, BMP61, BMP71 |
| Labels per Row | 1 Label |
| Min. Operating Temperature (Metric) | -40°C |
| Quantity | 250 Labels |
| Shape | Rectangle |
| Temperature Range (English) | -40°F to +212°F |
| Temperature Range (Metric) | -40°C to +100°C |
| Thickness (English) | 0.0256 in. |
| Thickness (Metric) | 0.65 mm |
| Dimensions (LxW) | 12.45 x 27 mm |
| Length (English) | 0.49 in. |
| Width (English) | 1.06 in. |
| Width (Metric) | 27 mm |
| Width (English) Printable Area | 27 mm |
| Alternate Part Number | M6-02-7593-GN |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?