missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Engraved Replacement Labels for M610 and M611
Description
- Engraved Plate Replacement labels for the M610 Portable Printer
- Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
- Service temperature of -40°C to +100°C
Specifications
Specifications
| Adhesive Type | Permanent Acrylic, Foam-backed |
| Coating | None |
| Color | Black |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Engraved Plate Labels |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?