missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories, and Replacement Parts for In-Line Filter Holder

Product Code. 10089970 Shop All Merck Products
Change view
Click to view available options
Type:
Hand Knob
Hose Adapter
O-Ring
Support Screen
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
10089970 Hose Adapter Pack of 2
10588591 Support Screen Each
10789201 O-Ring Pack of 6
10089980 Hand Knob Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10089970 Supplier Merck Supplier No. XX4304704
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessory and replacements for 47mm In-Line Filter Holder

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) 47 mm In-line filter holder
Material Polypropylene
Sterility Non-sterile
Includes Hose adapter, 1/4 in. NPTF to 5/16 in. ID, polypropylene
Type Hose Adapter
Diameter (English) Inside 1/4 in.
Diameter (Metric) Inside 6 mm
Diameter (Metric)Top 6.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.