missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Graduated Pipette Tips

Product Code. 17557836
Change view
Click to view available options
Volume (Metric):
200 μL
1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack, 96
Unit Size:
Pack of 1000
Pack of 960
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility Format unitSize
17557836 200 μL Sterile Rack, 96 Pack of 960
17547836 200 μL Non-sterile Rack, 96 Pack of 960
17537836 1000 μL Non-sterile Bagged Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 17557836 Supplier Labcon™ Supplier No. 10719650069
Only null left
Add to basket
Add to basket

These pipette tips with non-beveled points come in resealable bags or racks.

  • Fits most standard 200 μL pipettes
  • If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • Non-beveled point
  • Polypropylene USP Class VI Resin
  • Made in USA

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Rack Color Purple
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 49.7 mm
Certifications/Compliance ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Clean Claims ATP, RNase/Dnase, Endotoxin-free
For Use With (Application) Micropipetting
Sterilization Method E-beam
Format Rack, 96
Quantity 1000 Tips/Pk., 10 Pk./Cs.
Disposable Single-use
Graduated Yes
Material Polypropylene Resin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.