missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Clear Pipette Tips
Description
- Fits most standard 200 μL pipettes
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 1.95 in. |
| Length (Metric) | 49.7 mm |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Clean Claims | ATP, RNase/DNase, Endotoxin-free |
| For Use With (Application) | Liquid Handling |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?