missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Funnels with NS Cone
Description
- Solid addition funnel with angle at 60°
- Corrosion-free and resistant to thermal shock
- With NS cone, featuring high taper accuracy and excellent tightness
Specifications
Specifications
| Diameter (Metric)Top | 80 mm |
| Material | Duran Glass, Borosilicate Glass |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?