missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class B Automatic Burettes with White Graduations and Lateral glass stopcock

Product Code. 10131001
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
No Bottle, No Stripe
Schellbach Stripe, No Bottle
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
10131001 25 mL Schellbach Stripe, No Bottle Each
10345371 10 mL No Bottle, No Stripe Each
10684152 10 mL Schellbach Stripe, No Bottle Each
10223581 25 mL No Bottle, No Stripe Each
10548581 50 mL No Bottle, No Stripe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10131001 Supplier Hirschmann™ Supplier No. 342017060
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for sensitively titrating amounts of chemical solutions in the laboratory

  • Pellet
  • With white graduation
  • Acc. to DIN EN ISO 38

Specifications

Closure Type Lateral Stopcock
Color Brown
Capacity (Metric) 25 mL
Material Glass
Graduations 0.05 mL
Includes Schellbach Stripe, No Bottle
Scale White
Stopcock Lateral
Stopcock Material Glass
Tolerance ±0.045 mL
Type Automatic Titrating Buret
Class Class B
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.