missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Automatic Burettes with Blue Graduations, without bottle
Description
- Pellet, Schellbach, short line
- Without intermediate stopcock
- With blue graduation
- Acc. to DIN EN ISO 385
Specifications
Specifications
| Closure Type | Lateral Stopcock |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 500 mm |
| Material | DURAN |
| Graduations | 0.02 mL |
| Height (Metric) | Scale length 500 mm |
| Includes | No bottle |
| Scale | Blue |
| Stopcock | Lateral |
| Stopcock Material | PTFE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?