missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Burette Stopcock Lateral

Product Code. 10094041
Change view
Click to view available options
For Use With (Equipment):
Burette 2 to 10 mL
Burette 25 mL
Burette 50 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10094041 Burette 50 mL Each
10263671 Burette 2 to 10 mL Each
10273861 Burette 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10094041 Supplier Hirschmann™ Supplier No. 8901175
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spare part for the economical repair of a burette with lateral stopcock.

  • With glass key

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) Burette 50 mL
Material Glass
Includes Glass Key
Stopcock Lateral
Type Buret
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.