missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Two-Neck Round Bottom Flasks, Side Neck Angled
Description
- Acc. to DIN 12394
- With side neck at 20° angle
- With inscription label
- Corrosion-free and resistant to thermal shock
- Ground joint features high taper accuracy and excellent tightness
Specifications
Specifications
| Certifications/Compliance | Acc. to DIN 12394 and in addition to DIN standard |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass, Duran Glass |
| Socket Joint | 29/32 NS Side Neck, 29/32 NS Center Neck |
| Bottom Shape | Round |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?