missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Three-Neck Round Bottom Flasks, Side Necks Parallel

Product Code. 10070331
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
6 L
10 L
Socket Joint:
14/23 NS Side Neck, 29/32 NS Center Neck
19/26 NS Side Neck, 29/32 NS Center Neck
29/32 NS Side Neck, 29/32 NS Center Neck
29/32 NS Side Neck, 45/40 NS Center Neck
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint unitSize
10070331 2000 mL 29/32 NS Side Neck, 45/40 NS Center Neck Each
10720992 10 L 29/32 NS Side Neck, 45/40 NS Center Neck Each
10413121 1000 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
10102001 1000 mL 29/32 NS Side Neck, 45/40 NS Center Neck Each
10599421 100 mL 14/23 NS Side Neck, 29/32 NS Center Neck Each
10662852 2000 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
10612931 250 mL 14/23 NS Side Neck, 29/32 NS Center Neck Each
10325831 100 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
10344931 250 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
10261311 4 L 29/32 NS Side Neck, 45/40 NS Center Neck Each
10422931 500 mL 14/23 NS Side Neck, 29/32 NS Center Neck Each
10519961 500 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
10578081 6 L 29/32 NS Side Neck, 45/40 NS Center Neck Each
10273151 500 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10070331 Supplier Lenz Laborglasinstrumente™ Supplier No. 03305473
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Especially made for distillation, reactions and to make solutions or hold, contain and collect chemicals. Lenz Laborglasinstrumente™ Three-Neck Round Bottom Flasks, Side Necks Parallel are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN 12392
  • Two parallel side necks at 90° angle
  • With conical ground joints, featuring high taper accuracy and excellent tightness
  • With inscription label
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 2000 mL
Material Borosilicate Glass, Duran Glass
Socket Joint 29/32 NS Side Neck, 45/40 NS Center Neck
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.