missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Three-Neck Round Bottom Flasks, Side Necks Parallel
Description
- Acc. to DIN 12392
- Two parallel side necks at 90° angle
- With conical ground joints, featuring high taper accuracy and excellent tightness
- With inscription label
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass, Duran Glass |
| Socket Joint | 29/32 NS Side Neck, 45/40 NS Center Neck |
| Bottom Shape | Round |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?