missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ DURAN™ 2000 mL Conformity Certified Measuring Cylinders
Description
- Fused blue graduation
- Tall form
- Manufactured from DURAN™ borosilicate glass 3.3
- Hexagonal base
Specifications
Specifications
| Base Type | Hexagonal |
| Scale Color | Blue |
| Shape | Round |
| Certifications/Compliance | DAkkS Calibration Certified, USP Batch Certified |
| Type | Graduated Measuring Cylinder |
| Material | Borosilicate Glass |
| Capacity (Metric) | 2000 mL |
| Scale | 20 mL increments |
| Graduations | 20 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?