missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Drainer

Product Code. 10063611
Change view
Click to view available options
:
Dimensions: (L x W x H) 420 x 170 x 300mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10063611 Dimensions: (L x W x H) 420 x 170 x 300mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10063611 Supplier Hecht Karl™ Supplier No. 49028010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Wire
Sterility Sterile
No. per Pack 1 Pack
Quantity 1 Pack
Size Small
Dimensions (L x W) 420 x 170mm
Length (Metric) 420 mm
Product Type Drainer
Height (Metric) 300 mm
Width (Metric) 170 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.