missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - De Tube Methyl Acrylate
Description
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Methyl Acrylate 5/a |
| Humidity Range | 5 to 12mg/L |
| Measurement Range | 5 to 200ppm |
| No. of Strokes | 20 |
| Quantity | 10 |
| Response Time | 5 min. |
| Temperature Range (English) | 59°F to 95°F |
| Temperature Range (Metric) | 15° to 35°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?