missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Double Bagged - USP Class VI Ladles
BIOPHARMA

Product Code. 17564696 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17564696 50 mL Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17564696 Supplier Sampling Systems™ Supplier No. 9053H50S
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Our sterile Double Bagged - USP Class VI Ladles are great for taking fast liquid samples. The entire range have a slim line design so they can work through 2 in. bungs. They are commonly used for taking liquid samples from tubs, containers, bins etc.

  • As standard these ladles are made from high grade medical plastic that conforms to FDA, USP Class VI, USP 661 and are certified BSE/TSE free.
  • The ladles are supplied double bagged as part of our SteriWare Ultra range.
  • The box is also lined with a further bag for extra protection.
  • Made from food grade, FDA and EC compliant HDPE.
  • HDPE has good chemical resistance.
  • Ladles comply with SAL 10-6
  • USP CLASS VI - High quality medical grade polymer that has also been independently tested to USP 661.
  • The dippers are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
  • Each ladle is 100% inspected before packing
  • Each lot is produced with a batch specific certificate of conformity and certificate of irradiation.

Specifications

Material HDPE
Capacity (Metric) 50 mL
Sterility Sterile
Packaging Type Double Bagged
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.