missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Distributors
Click to view available options
Diameter (Metric):
4 mm
4.1 mm
6 mm
Tamaño de la unidad:
Each
Descripción
Body made of PTFE with nuts made of glass-fibre reinforced PTFE. One inlet and three or four outlets, bore diameter 6 mm. Universal chemical resistance, the product is only exposed to PTFE.
Tekniske data
Tekniske data
| Certifications/Compliance | FDA |
| Diameter (Metric) | 4 mm |
| Autoclavable | Autoclavable |
| Width (Metric) | 22 mm |
| Height (Metric) | 96 mm |
| Color | White |
| Flexibility | Rigid |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion