missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Distilling Links with Liebig Condenser and Head to Claisen
Specifications
Specifications
| For Use With (Application) | For distillation thermometers of 55 mm built-In length |
| Type | Distilling Link |
| Material | Duran Glass |
| Standard Taper Joint | NS 14/23, NS 29/32 |
| Length (Metric) Jacket | 250 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?