missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Distilling Links

Product Code. 10147044
Change view
Click to view available options
Standard Taper Joint:
NS 14/23
NS 14/23, NS 14/23
NS 14/23, NS 29/32
NS 24/29
NS 29/32
NS 29/32, GL 14
NS 29/32, NS 14/23
NS 29/32, NS 29/32
Length (Metric) Jacket:
160 mm
250 mm
300 mm
350 mm
400 mm
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Length (Metric) Jacket unitSize
10147044 NS 29/32, GL 14 250 mm Each
10686755 NS 14/23 160 mm Each
10702682 NS 14/23, NS 14/23 160 mm Each
10491865 NS 29/32 250 mm Each
10548081 NS 14/23, NS 29/32 250 mm Each
10634271 NS 29/32, NS 14/23 250 mm Each
10234341 NS 24/29 300 mm Each
10363181 NS 29/32, NS 29/32 350 mm Each
10376021 NS 14/23, NS 29/32 350 mm Each
11816214 NS 29/32 350 mm Each
10545670 NS 29/32 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10147044 Supplier Lenz Laborglasinstrumente™ Supplier No. 05053314

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Distilling Links for the connection of distillation thermometers of 55 mm built-in length.

  • With Liebig condenser
  • Outlet with NS cone
  • Water connection with glass olives, with NS socket

Specifications

For Use With (Application) For distillation thermometers of 55 mm built-In length
Type Distilling Link
Material Duran Glass
Standard Taper Joint NS 29/32, GL 14
Length (Metric) Jacket 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.