missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Disposal Bags
Description
- Non-sterile
- Polypropylene (PP) suitable for steam autoclaves
- Polyamide (PA) suitable for hot-air sterilisers
- Foil thickness: 0.05mm
- Nominal capacities from 10L to 130L
- For single use only
Protect from direct light
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Translucent |
| For Use With (Application) | Hygienic disposal of contaminated laboratory items |
| Material | Polyamide |
| Dimensions (L x W) | 500 x 300mm |
| Capacity (Metric) | 10 L |
| Thickness (Metric) | 0.05 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?