Learn More
Disposable Luer-Lock Two-Part Syringe
Safe application of medication is ensured by the high quality of these needles. Henke Sass Wolf Hsw™ Disposable Luer-Lock Two-Part Syringes are designed for optimized user handling to ensure patient safety.
Brand: Henke Sass Wolf Hsw 4050X00V0
Description
- Available from sizes 1 to 50mL (60mL)
- Smooth flow, tight, high transparency barrel
- No rubber, styrene or DEHP
- Latex- and silicone-oil-free
- Pyrogen-free, PVC-free, non-toxic
- Sterile, individually blister strip packed
- Your first choice for an inert syringe
- Defined position of the plunger at volume “0” to feel when plunger is completely inserted
- LDS: no dead space for 1mL syringe
- Extended graduation for wider range of application
- Positive safety stop to prevent accidental spills
- 1 to 20mL (24mL) available also with by-packed needle
- 2 to 20mL available as Oral syringe with purple plunger
- 2mL to 50 mL (60mL) also available with Luer Lock
- 30mL and 50mL also available with Catheter tip
- All sizes available in non-sterile version (bulk) upon request
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.