missing translation for 'onlineSavingsMsg'
Learn More

HUBER Displacement Insert

Product Code. 10093772
Change view
Click to view available options
Length (Metric):
85 mm
124 mm
162 mm
172 mm
194 mm
245 mm
260 mm
265 mm
275 mm
For Use With (Equipment):
CC-205B
CC-308B
CC-315B
CC-410, CC-410 WL
CC510, CC515, CC905, CC905W, CC906W
CC510W,CC515W,CC520/W,CC525W,CC820/W
Ministat 125/230 W
Ministat 230/230 W
Ministat 240/240 W
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) For Use With (Equipment) unitSize
10093772 265 mm CC510W,CC515W,CC520/W,CC525W,CC820/W Each
10794616 124 mm CC-308B Each
10412142 172 mm Ministat 125/230 W Each
10407863 162 mm Ministat 230/230 W Each
10007852 194 mm Ministat 240/240 W Each
10561073 245 mm CC510, CC515, CC905, CC905W, CC906W Each
10334475 260 mm CC-315B Each
10781664 275 mm CC-410, CC-410 WL Each
10232635 85 mm CC-205B Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10093772 Supplier HUBER Supplier No. 6049
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with refrigeration bath circulators

Displacement insert

Specifications

For Use With (Equipment) CC510W,CC515W,CC520/W,CC525W,CC820/W
Type Displacement Insert
Length (Metric) 265 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.