missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Dish Attachment

Product Code. 10122291 Shop All IKA Products
Change view
Click to view available options
Size:
410 W x 370 D x 32 mm H
450 W x 450 D x 45 mm H
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
10122291 410 W x 370 D x 32 mm H Each
10130931 450 W x 450 D x 45 mm H Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10122291 Supplier IKA™ Supplier No. 0003120600
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Dish Attachment
Depth (Metric) 370 mm
Height (Metric) 32 mm
Width (Metric) 410 mm
Weight (Metric) 460 g
Size 410 W x 370 D x 32 mm H
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.