missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Depth Catch Net for Buerkle™ Telescopic Rod

Product Code. 10014804 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
190 x 430 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10014804 190 x 430 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10014804 Supplier Buerkle™ Supplier No. 53545010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Depth Catch Net for Buerkle™ Telescopic Rod is designed to take solid and organic samples from water courses.

  • Catch net for taking solid and organic samples from water courses
  • TeleScoop is a versatile sampling system with exchangeable tools for a wide range of applications
  • The tools (angular beaker, pendulum beaker, bottle holder, stainless steel beaker and dip net) are attached to the telescopic rod by a practical snap-in joint
  • Ideal for sampling from baths, tanks, shafts, open water courses etc
  • Sampling depths down to 6 m can be reached with the adjustable telescopic aluminum rod
  • PP/PA blue
  • For industry and water treatment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Depth Catch Net
Material Polypropylene
Description Mesh width 2 to 5 mm, net depth 250 mm
Color Blue
Dimensions (L x W) 190 x 430 mm
Length (Metric) 190 mm
Width (Metric) 430 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.