missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Density Hydrometer

Product Code. 10074091
Change view
Click to view available options
Baume Range:
1.000 to 1.060 g/cm3
1.000 to 1.100 g/cm3
1.300 to 1.400 g/cm3
1.400 to 1.500 g/cm3
Length (Metric):
16 cm
30 cm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Baume Range Length (Metric) unitSize
10074091 1.000 to 1.060 g/cm3 16 cm Each
10185821 1.000 to 1.100 g/cm3 30 cm Each
10368741 1.300 to 1.400 g/cm3 30 cm Each
10094011 1.400 to 1.500 g/cm3 30 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10074091 Supplier Hecht Karl™ Supplier No. 46001008
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Density hydrometers for measuring the relative density of liquids.

  • Ranges up to 1.000 g/cm3 are for liquids lighter than water
  • Ranges from 1.000 to 2.000 g/cm3 are for liquids heavier than water

Specifications

Quantity 1 Ea.
Type Density Hydrometer
Increments 0.001 g/cm3
Length (Metric) 16 cm
Ballast Type Steel Metal
Baume Range 1.000 to 1.060 g/cm3
Temperature of Standardization 20°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.