missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Density Hydrometer
Description
- Ranges up to 1.000 g/cm3 are for liquids lighter than water
- Ranges from 1.000 to 2.000 g/cm3 are for liquids heavier than water
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Density Hydrometer |
| Increments | 0.001 g/cm3 |
| Length (Metric) | 30 cm |
| Ballast Type | Steel Metal |
| Baume Range | 1.000 to 1.100 g/cm3 |
| Temperature of Standardization | 20°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?