missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf New Brunswick™ Dedicated Platform for Innova™ 2300/43/43R and Excella™ E10/E25/E25R Laboratory Shakers
Description
- Product Type: Laboratory Shaker Platform
- Material: Aluminum
- Number of Clamps: 24
- Vessel Type: 500 mL Erlenmeyer Flask
- Dimensions: 76 cm x 46 cm
- For Use With (Equipment): Innova™ 2300/43/43R and Excella™ E10/E25/E25R Laboratory Shakers
Specifications
Specifications
| Holds | 500 mL Erlenmeyer Flasks |
| Product Type | Shaker Platform |
| Material | Aluminum |
| Dimensions (L x W) | 76 cm x 46 cm (30 in. x 18 in.) |
| Clamps | Yes |
| For Use With (Equipment) | Innova™ 2300/43/43R and Excella™ E10/E25/E25R Laboratory Shakers |
| No. of Positions | 24 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?