missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 910 Stainless Steel/HPPE Cut-Resistant Gloves
Description
- High-performance polyethylene engineered fiber for added strength, comfort and cut resistance
- Fully launderable and color coded for easy identification
- Gauge: 10
- Uncoated or PVC dotted style available
Specifications
Specifications
| Certifications/Compliance (Europe) | CE |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Material | Polyethylene |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| EN388 Standard | EN 388:2X43DP |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?