missing translation for 'onlineSavingsMsg'
Learn More

Kartell Cylindrical Test Tubes, Polystyrene

Product Code. 17946949
Change view
Click to view available options
Capacity (Metric):
5 mL
Unit Size:
Pack of 4000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17946949 5 mL Pack of 4000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17946949 Supplier Kartell Supplier No. 8830600
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable polystyrene tubes with no rim for laboratory use.

  • Cylindrical test tubes
  • Not graduated
  • Without rim
  • Without cap
  • Test tubes adapted to contain a human biological sample (for example urine, blood, semen, saliva, sputum, pus, etc.) in order to perform diagnostic analysis laboratory

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
Shape Cylindrical
Disposable Single-use
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 13 mm
Closure Type Not Included
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.