missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Support Rack

Product Code. 10073211
Change view
Click to view available options
Holds:
40 Cryo.s™ with starfoot base
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
10073211 40 Cryo.s™ with starfoot base Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10073211 Supplier Greiner Bio-One Supplier No. 802501
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of polycarbonate to withstand extreme temperature with rubber base to prevent slippage. Greiner Bio-One™ Cryo.s Support Rack provides space for up to 40 Cryo.s with starfoot base.

  • Work in cryotechnics is made easier with one hand operation
  • Withstands temperature extremes from -150° to +130°C
  • Blue rack with black rubber base
  • Individually packed
  • Non-sterile
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Height (Metric) 22 mm
Length (Metric) 200 mm
Width (Metric) 100 mm
Dimensions (L x W x H) 200 x 100 x 22 mm
For Use With (Application) Used As a Support Rack
Holds 40 Cryo.s™ with starfoot base
Quantity 1 Pack
Dimensions (L x W) 200 x 100 mm
Material Polycarbonate
Type Support Rack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.