missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Cryo-Compact Circulator, CF Series

Product Code. 10081743
Change view
Click to view available options
Model:
CF30
CF40
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
10081743 CF30 Each
10021223 CF40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10081743 Supplier JULABO™ Supplier No. 9400330
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For internal and external temperature applications. Offers compact refrigerated/heating circulators. Small overall dimensions allow units to be placed on a very small surface or within a complex installation. All models offer a heating capacity of 2 kW and classification 3 according to DIN12876-1.

  • Ergonomic design and easy operation
  • Small overall dimensions for lowest space requirement
  • Splash-proof keypad
  • Large, bright LED temperature display
  • Precise PID temperature control
  • RS232 interface for PC connection
  • Adjustable high temperature cut-off
  • Classification 3 according to DIN12876-1
  • Pump connections for external temperature applications
  • Bath opening for temperature control of small objects in the bath
  • Front drain

Specifications

Ambient Temperature 5 to 40 °C
Capacity (Metric) 3.5 L
Cooling Capacity 0.32 kW at 20°C
Temperature Range -30°C to +150°C
Display LED
Heating Capacity 2 kW
Includes 2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female)
Model CF30
Pump Capacity 15 L/min, 0.35 bar
Temperature Resolution 0.1°C
Temperature Stability ±0.03°C
Dimensions (L x W x H) 46 x 24 x 40 cm
Dimensions (LxWxH) Interior 3 x 16 x 14 cm
Length (Metric) 459.74 mm
Length (Metric) Interior 30.48 mm
Width (Metric) 238.76 mm
Width (Metric) Interior 160.02 mm
Height (Metric) 398.78 mm
Depth (Metric) Interior 139.7 mm
Shipping Weight (Metric) 34.926 kg
Weight (Metric) 35 kg
Voltage 230 V
Amperage 10 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.