missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Cryo-Compact Circulator, CF Series
Description
- Ergonomic design and easy operation
- Small overall dimensions for lowest space requirement
- Splash-proof keypad
- Large, bright LED temperature display
- Precise PID temperature control
- RS232 interface for PC connection
- Adjustable high temperature cut-off
- Classification 3 according to DIN12876-1
- Pump connections for external temperature applications
- Bath opening for temperature control of small objects in the bath
- Front drain
Specifications
Specifications
| Ambient Temperature | 5 to 40 °C |
| Capacity (Metric) | 5.5 L |
| Cooling Capacity | 0.47 kW at 20°C |
| Pump Type | 15 L/min, 0.35 bar |
| Temperature Range | -40°C to +150°C |
| Display | LED |
| Heating Capacity | 2 kW |
| Includes | 2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female) |
| Model | CF40 |
| Temperature Resolution | 0.1°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
