missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick Disconnect Straight-through Hose Barb Inserts
missing translation for 'orderingAttributeHoverText'
Material:
Polypropylene
missing translation for 'unitSize'
Each
Descripción
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately)
- Plug insert into coupling body to connect
- Fitting halves lock into place immediately
- To disconnect fitting halves, simply press the button on the coupling body
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged
- All fitting bodies have 316 SS latch springs and EPDM seals
Especificaciones
Especificaciones
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Tubing Size | 3/4 in. |
| Hose Barb | 3/4 in. |
| Port Size | 3/8 in. Quick-Disconnect |
| Sterilization Method | Ethylene Oxide, Gamma |
| Maximum Pressure | 60 psi |
| Vacuum Level | 27.5 in. Hg |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido