missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Quick-Disconnect Polypropylene Complete Coupling

Product Code. 11769569
Change view
Click to view available options
Diameter (English) Inner:
3/8 in.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner unitSize
11769569 3/8 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11769569 Supplier Cole-Parmer™ Supplier No. 3130505
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quick-disconnect fitting with simple push-to-connect interface for your rigid tubing

  • Plug insert into body to connect fitting.
  • Fitting halves lock in place immediately.
  • To disconnect fitting halves, simply press the thumb latch on the coupling body.
  • Spring-operated valve in each fitting half seals the flow path.
  • All fitting bodies have 316 stainless steel springs and latches.

Specifications

Description Quick-Disconnect x Barb
Diameter (English) Inner 3/8 in.
Material Polypropylene
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Sterilization Method Autoclave, Ethylene Oxide or Gamma
Maximum Pressure 125 psi
Vacuum Level Max: 634 mm Hg
Max. Operating Temperature (English) 250°F
Max. Operating Temperature (Metric) 121°C
Product Type Quick-disconnect fittings, complete coupling
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.