missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Selected Thickness
Description
- 0.17 ± 0.01mm thickness
- Excellent flatness
- With CE marking
- Optimum resistance to chemical attack
- Refractive index finely adapted to microscopes
- High spectral transmission
- Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.
Specifications
Specifications
| Product Type | Coverslip |
| Material | Glass |
| Thickness (Metric) | 0.17 ±0.01 mm |
| Dimensions (L x W) | 50 x 24 mm |
| Certifications | CE |
| Quantity | 50/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?